Beli trafo 380 ke 220 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. M-shita Trafo Step Up Step Down
    Mulai

    Rp30.999.900

    M-shita Trafo Step Up Step Down
    atribut:
    • Primary Voltage (V): 400 / 231 - 380 / 220 - 220 / 127 - 200 / 115
    • Output voltage (V): 200 / 115 - 220 / 127 - 380 / 220 - 400 / 231
    • Dimensions (cm): 31x43x60 (PxLxT)
  2. Fort Multi Transformer Step Up Down (Trafo)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Fort Multi Transformer Step Up Down (Trafo)
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  3. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  4. monotaro Portable Step-Down Transformer
    Mulai

    Rp3.399.900

    monotaro Portable Step-Down Transformer
    Deskripsi:
    100V product you can use from 200V power supply.
    atribut:
    • Type: Step-down
    • Frequency (Hz): 50/60 Hz (frequency before Buck)
    • Accessories: 20A-250V with plug
    • Output voltage (V): 100 (two outlet)
    • Code Length (m): 2
    • Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
    • Dimensions (mm): 200x165x176
    • Input Voltage (V): 200
  5. Non Brand International Voltage Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    Non Brand International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Steel
    • Frequency (Hz): 50/60
    • Mounting: Portable
    • Standards: CE
    • Temperature Rise (°C): 80
  6. LARKIN Step Down Voltage Transformer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    LARKIN Step Down Voltage Transformer
    atribut:
    • Input Voltage (V): 380/220
  7. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  8. DAYTON International Voltage Converter
    Mulai

    Rp1.899.900

    DAYTON International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Vented Metal
    • Frequency (Hz): 50/60
    • Mounting: Portable
  9. Fort Trafo Otomatis
    Mulai

    Rp7.699.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
  10. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  11. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp2.199.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  12. STAR ELECTRIC MANUFACTURING (SUZUKID) 100V/200V/Step-Up/Step-Down Portable Transformer Transstar Universal
    Mulai

    Rp11.999.900

    STAR ELECTRIC MANUFACTURING (SUZUKID) 100V/200V/Step-Up/Step-Down Portable Transformer Transstar Universal
    Deskripsi:
    A portable transformer for both step-up and step-down. The voltage of 100V can be boosted to 200V, and the voltage of 200V can be stepped down to 100V. The power plug does not need to be replaced by using the 100V dedicated adapter (P-361). The rated capacity is 3KVA and can be used continuously.Portable transformer for both step-up and step-down.
    atribut:
    • Frequency (Hz): 50/60 combined use
    • Mass (g): 16000
    • Set Contents: Grounding 3p / 250 / 20A power plug, 100V adapter (including conversion plug)
    • Input Voltage (V): 100/200 combined use
    • Output voltage (V): 100/115/200/230
    • Dimensions, Width W x Length L x Height H (mm): 160x280x242
    • Output outlet capacity: 2P / 125V / 15A grounding, 2P / 250V / 15A grounding
    • Rated Output Capacity (kVA): 3
    • Transformer: Auto transformer
  13. DAYTON Three Phase Transformer
    Mulai

    Rp22.999.900

    DAYTON Three Phase Transformer
    Deskripsi:
    These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installation
    atribut:
    • UNSPSC: 39121002
    • Color: ASA 61 Gray
    • Electrical Frequency (Hz): 60
    • Enclosure Finish: Polymer Polyester Powder Coating
    • Enclosure Material: Steel
    • IP Rating: 54
    • Phase - Electrical: Three
    • Standards: UL Listed 1332
    • Voltage Function - Transformer: Step Down; Step Up
    • Winding Material - Transformer: Aluminium
  14. ACME ELECTRIC Three Phase Transformer
    Mulai

    Rp27.999.900

    ACME ELECTRIC Three Phase Transformer
    Deskripsi:
    These Three-Phase Transformers offer consistent, smooth voltage transformation at 240VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions.
    atribut:
    • UNSPSC: 39121001
    • Color: ASA 61 Gray
    • Electrical Frequency (Hz): 60
    • Enclosure Material: Steel
    • Enclosure Rating: NEMA 3R
    • Outdoor Rated - Transformer: Yes
    • Phase - Electrical: Three
    • Voltage Function - Transformer: Step Down
  15. TRUSCO Portable Transformer
    62%
    Mulai

    Rp2.299.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  16. Aihara Denki Multi-Winding Transformer
    Mulai

    Rp1.499.900

    Aihara Denki Multi-Winding Transformer
    Deskripsi:
    It is a compact and lightweight product with excellent insulation and electrical characteristics.
    atribut:
    • Shape: TB
    • Terminal screw: M3.5
    • Primary Voltage (V): 0-200-220
    • Secondary Voltage (V): 0-100-110
    • Included Accessory: Electrostatic shield/ground terminal
  17. Chint Control Transformer
    Mulai

    Rp579.900

    Chint Control Transformer
    Deskripsi:
    Multiple input and output Voltage
    atribut:
    • Control Transformer: JBK5
    • Input Voltage (V): 380/220
  18. NICHIDO IND High Power (Voltage Step-Up Transformer)
    Mulai

    Rp5.199.900

    NICHIDO IND High Power (Voltage Step-Up Transformer)
    Deskripsi:
    Those who are in trouble because the power supply and voltage are different. Those who are having trouble with voltage drop, those who are having trouble with the rotation of the motor slowing down. High power is useful in such cases when you want to increase the voltage by 15% or 20%. Insulated class B transformers are used for all models. All models have a built-in meter and are equipped with a safety breaker or earth leakage breaker, so they have excellent reliability.
    atribut:
    • Type: Only for boost
    • Current (A): 20
    • Input Voltage (V): 100
    • Electric Capacity (kVA): 2
    • Input plug: 15A Bipolar
    • Output of Outlet: 2 poles x 2 115V, 2 poles x 2 125V
    • Output voltage (V): 115 - 125
    • Primary Cable: VCT2.0x2x2
    • TRUSCO Number: 125-7595
  19. DAYTON Control Transformers
    Mulai

    Rp1.099.900

    DAYTON Control Transformers
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Item - Transformer: Control Transformer
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
Daftar Harga trafo 380 ke 220 Terbaru November 2026
M-shita Trafo Step Up Step DownRp30.999.900
Fort Multi Transformer Step Up Down (Trafo)Rp389.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesRp529.900
monotaro Portable Step-Down TransformerRp3.399.900
Non Brand International Voltage ConverterRp699.900
LARKIN Step Down Voltage TransformerRp419.900
DAYTON Control TransformerRp999.900
TOYOZUMI DENGENKIKI TransformerRp3.699.900
DAYTON International Voltage ConverterRp1.899.900
Fort Trafo OtomatisRp7.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait